Page 1 of 34

Next

Compare
FTR 5

COMPARE

FTR 5

Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # FTR5

BDI # 23207657

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : In stock
Loading Price
QTY
NNTR70X180X85-2ZL

COMPARE

NNTR70X180X85-2ZL

Description
NNTR70X180X85-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR70X180X85-2ZL

BDI # 1175811

Features

Roller Width - Inch: 3.268
Roller Width - Millimeter: 83
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 180
Roller Diameter - Inch: 7.087
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239809

Price Inventory : Available to order
Loading Price
QTY
NUKR62.2SK

COMPARE

NUKR62.2SK

Description
NUKR62.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR62.2SK

BDI # 1088258

Features

Roller Width - Inch: 3.15
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009560100

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : Available to order
Loading Price
QTY
CYR 6 S

COMPARE

CYR 6 S

Description
CYR 6 S LOAD RUNNER ; YOKE/SEALED

OSBORN LOAD RUNNERS

Part # 0009222800

BDI # 25992042

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY