Page 1 of 3

Next

Compare
HE7-10VR-66SB-7

COMPARE

HE7-10VR-66SB-7

Description
HE7-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 7" RLR 10DEG

PRECISION PULLEY

Part # HE7-10VR-66SB-7

BDI # 23162074

Features

Roller Width - Inch: 34.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E7-VR-66SB

COMPARE

E7-VR-66SB

Description
E7-VR-66SB V-RETURN IDLER ROLLER ; 66" BELT W 7" RLR

PRECISION PULLEY

Part # E7-VR-66SB

BDI # 23172187

Features

Roller Width - Inch: 34.25
Roller Width - Millimeter: 869.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1676.4
Product Name: Roller
Belt Width - Inch: 66

Price Inventory : Available to order
Request A Price QTY
HE6-10VR-66SB-7

COMPARE

HE6-10VR-66SB-7

Description
HE6-10VR-66SB-7 V-RETURN IDLER ; 66" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-66SB-7

BDI # 23160624

Features

Roller Width - Inch: 34.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E7P-10VRI-66SB-7

COMPARE

E7P-10VRI-66SB-7

Description
E7P-10VRI-66SB-7 V-RETURN IMPACT IDLER ; 66" BELT W 7" RLR 10DEG

PRECISION PULLEY

Part # E7P10VRI66SB-7

BDI # 23157825

Features

Roller Width - Inch: 34.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
E7P-10VR-66SB-4

COMPARE

E7P-10VR-66SB-4

Description
E7P-10VR-66SB-4 V-RETURN IDLER ; 66" BELT W 7" RLR 10DEG

PRECISION PULLEY

Part # E7P-10VR-66SB-4

BDI # 23167203

Features

Roller Width - Inch: 34.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY