Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
E7-15IVR-66SB-7

COMPARE

E7-15IVR-66SB-7

Description
E7-15IVR-66SB-7 V-RETURN IDLER ; 66" BELT W 7" RLR 15DEG

PRECISION PULLEY

Part # E7-15IVR-66SB-7

BDI # 23156329

Features

Roller Width - Inch: 34.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 15 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: IVR Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY