Page 1 of 16

Next

Compare
9SF416-R

COMPARE

9SF416-R

Description
9SF416-R SECTIONAL FLIGHT ONLY ; 9" X 9" SIZE

MARTIN SPROCKET & GR

Part # 9SF416-R

BDI # 625826

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Request A Price QTY
9S416-R

COMPARE

9S416-R

Description
9S416-R CONVEYOR SCREW ; SECTIONAL 9 PITCH 2" COUPLING DIA

MARTIN SPROCKET & GR

Part # 9S416-R

BDI # 625833

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Request A Price QTY
9H312-R

COMPARE

9H312-R

Description
9H312-R CONVEYOR SCREW ; 9"X9'-10" HELICOID

MARTIN SPROCKET & GR

Part # 9H312-R

BDI # 625778

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Request A Price QTY
9SF412-R

COMPARE

9SF412-R

Description
9SF412-R SECTIONAL FLIGHT ONLY ; 9" X 9" SIZE

MARTIN SPROCKET & GR

Part # 9SF412-R

BDI # 625825

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Request A Price QTY
9H412-R

COMPARE

9H412-R

Description
9H412-R CONVEYOR SCREW ; 9"X2"X9'-10"RH HELICOID

MARTIN SPROCKET & GR

Part # 9H412-R

BDI # 625780

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Request A Price QTY