25006-9734
Description
25006-9734 OIL SEAL ; 492MM ID 543MM OD 21MM W
Part # 25006-9734
BDI # 22838422
Features
Housing Bore - Millimeter:
542.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
24715-4047
Description
24715-4047 OIL SEAL ; 500MM ID 540MM OD 20MM W
Part # 24715-4047
BDI # 22801599
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
25003-1780
Description
25003-1780 OIL SEAL ; 498MM ID 537MM OD 13MM W
Part # 25003-1780
BDI # 22802740
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.625
Shaft Diameter - Millimeter:
498.475
Inch - Metric:
Inch
24700-5079
Description
24700-5079 OIL SEAL ; 492MM ID 533MM OD 19MM W
Part # 24700-5079
BDI # 22814157
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.375
Shaft Diameter - Millimeter:
492.125
Inch - Metric:
Inch
25003-5262
Description
25003-5262 OIL SEAL ; 495MM ID 521MM OD 13MM W
Part # 25003-5262
BDI # 22839043
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch