25003-1728
Description
25003-1728 OIL SEAL ; LARGE BORE 927MM ID X 991MM OD X 19MM W
Part # 25003-1728
BDI # 22818641
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36.5
Shaft Diameter - Millimeter:
927.1
Inch - Metric:
Inch
21238-3837
Description
21238-3837 OIL SEAL ; 889MM ID X 965MM OD X 22MM W LARGE BORE
Part # 21238-3837
BDI # 22849939
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35
Shaft Diameter - Millimeter:
889
Inch - Metric:
Inch
24702-0547
Description
24702-0547 OIL SEAL ; 895MM ID X 972MM OD X 19MM W LARGE BORE
Part # 24702-0547
BDI # 22818486
Features
Housing Bore - Millimeter:
971.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
35.25
Shaft Diameter - Millimeter:
895.35
Inch - Metric:
Inch
25003-4438
Description
25003-4438 OIL SEAL ; LARGE BORE 953MM ID X 1003MM OD X 22MM W
Part # 25003-4438
BDI # 22834294
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
25003-4435
Description
25003-4435 OIL SEAL ; LARGE BORE 940MM ID X 991MM OD X 25MM W
Part # 25003-4435
BDI # 22817099
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch