24700-0266
Description
24700-0266 OIL SEAL ; 397MM ID 448MM OD 22MM W
Part # 24700-0266
BDI # 22815071
Features
Housing Bore - Millimeter:
447.675
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.625
Shaft Diameter - Millimeter:
396.875
Inch - Metric:
Inch