26080-5073
Description
26080-5073 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5073
BDI # 22808170
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
25003-5029
Description
25003-5029 OIL SEAL ; NON-RETURNABLE 430MM ID 480MM OD 20MM W
Part # 25003-5029
BDI # 22821452
Features
Housing Bore - Millimeter:
479.984
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.897
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
26080-5072
Description
26080-5072 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5072
BDI # 22803563
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
24641-3740
Description
24641-3740 OIL SEAL ; NON-RETURNABLE 430MM ID 480MM OD 22MM W
Part # 24641-3740
BDI # 22841769
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
480.009
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
429.997
Inch - Metric:
Inch