Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
617314
21086-4194
Description
21086-4194 OIL SEAL ; 445MM ID X 483MM OD X 17MM W LARGE BORE
Part # 21086-4194
BDI # 22823543
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
1750244 / 17.5X19X0.688 HDS2 V
Description
CRSEAL 1750244 / 17.5X19X0.688 HDS2 V ; SGL LIP SEAL
Part # 1750244 / 17.5X19X0.688 HDS2 V
BDI # 1244192
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605259
1750245 / 17.5X19X0.688 HDS2 R
Description
CRSEAL 1750245 / 17.5X19X0.688 HDS2 R ; SGL LIP SEAL
Part # 1750245 / 17.5X19X0.688 HDS2 R
BDI # 1244193
Features
Housing Bore - Millimeter:
482.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
183057
1750379 / 17.5X19.25X0.688 HDS3 D
Description
CRSEAL 1750379 / 17.5X19.25X0.688 HDS3 D ; SGL LIP SEAL
Part # 1750379 / 17.5X19.25X0.688 HDS3 D
BDI # 1244206
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
19.25
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
17.5
Shaft Diameter - Millimeter:
444.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty
Global Part Number GPN:
183069