24700-4255
Description
24700-4255 OIL SEAL ; NON-RETURNABLE 470MM ID 530MM OD 25MM W
Part # 24700-4255
BDI # 22807739
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
25003-5505
Description
25003-5505 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-5505
BDI # 22808831
Features
Housing Bore - Millimeter:
520.802
Nominal Width - Millimeter:
20.498
Housing Bore - Inch:
20.504
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
25003-4732
Description
25003-4732 OIL SEAL ; NON-RETURNABLE 470MM ID 510MM OD 20MM W
Part # 25003-4732
BDI # 22806854
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
25003-9881
Description
25003-9881 OIL SEAL ; NON-RETURNABLE 470MM ID 508MM OD 19MM W
Part # 25003-9881
BDI # 22814585
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch