55X85X8-RLS35-S
Description
55X85X8-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 55X85X8-RLS35-S
BDI # 21943436
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
55X82X12-RLS35-S
Description
55X82X12-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 55X82X12-RLS35-S
BDI # 21943434
Features
Housing Bore - Millimeter:
82
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
55X85X10-RLS35-S
Description
55X85X10-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 55X85X10-RLS35-S
BDI # 21943438
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
24064-0882
Description
24064-0882 HI-PERFORMANCE SEAL ; NON-RETURNABLE 55MM ID X 72MM OD X 8MM W
Part # 24064-0882
BDI # 22840050
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
24063-5734
Description
24063-5734 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24063-5734
BDI # 22806426
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch