26190 / 2.625X3.5X0.438 CRWHA1 R
Description
CRSEAL 26190 / 2.625X3.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26190
BDI # 1243817
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184635
26298 / 2.625X3.751X0.438 CRWHA1 R
Description
CRSEAL 26298 / 2.625X3.751X0.438 CRWHA1R ; DBL LIP SEAL
Part # 26298
BDI # 1243829
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184647
26238 / 2.625X3.623X0.375 CRWA1 R
Description
CRSEAL 26238 / 2.625X3.623X0.375 CRWA1 R ; DBL LIP SEAL
Part # 26238
BDI # 1414132
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604044
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199263
26237 / 2.625X3.623X0.375 CRW1 R
Description
CRSEAL 26237 / 2.625X3.623X0.375 CRW1 R ; SGL LIP SEAL
Part # 26237
BDI # 1243824
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184644