36155 / 3.625X4.376X0.375 CRWA1 R
Description
CRSEAL 36155 / 3.625X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 36155
BDI # 1414168
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604435
36363 / 3.625X4.999X0.438 CRWH1 R
Description
CRSEAL 36363 / 3.625X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36363
BDI # 1414170
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185658
Features
Housing Bore - Millimeter:
107.696
Nominal Width - Millimeter:
9.652
Housing Bore - Inch:
4.24
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603384
36234 / 3.625X4.751X0.5 CRWA1 S
Description
CRSEAL 36234 / 3.625X4.751X0.5 CRWA1 S ; DBL LIP SEAL
Part # 36234 / 3.625X4.751X0.5 CRWA1 S
BDI # 15078159
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199565