Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
25003-6237
Description
25003-6237 OIL SEAL ; LARGE BORE 991MM ID X 1041MM OD X 21MM W
Part # 25003-6237
BDI # 22839450
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
41
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
21238-4350
Description
64X4350 MILL RIGHT N CRS ; 39.000IN ID 41.500IN OD
Part # 21238-4350
BDI # 367680
Features
Housing Bore - Millimeter:
1054.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
3900562 / 39X41X0.875 HDS2 R
Description
CRSEAL 3900562 / 39X41X0.875 HDS2 R ; SGL LIP SEAL
Part # 3900562 / 39X41X0.875 HDS2 R
BDI # 1251895
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
39
Shaft Diameter - Millimeter:
990.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
185883