Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
609628
557551 / 46.5X1.953X1.299 CT3 R
Description
CRSEAL 557551 SINGLE LIP SEAL ; POR 46.5X1.953X1.299 CT3 R
Part # 557551 / 46.5X1.953X1.299 CT3 R
BDI # 22779797
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
32.995
Housing Bore - Inch:
0
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.299
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
24700-0601
Description
24700-0601 OIL SEAL ; 1181MM ID X 1232MM ODX 22MM W LARGE BORE
Part # 24700-0601
BDI # 22812927
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
529086 / 46.5X0.813X1.25 CT1 R
Description
CRSEAL 529086 / 46.5X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 529086 / 46.5X0.813X1.25 CT1 R
BDI # 1253736
Features
Housing Bore - Millimeter:
1206.5
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
47.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
21238-4578
Description
21238-4578 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4578
BDI # 1314831
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch