524373 / 71X0.813X1.25 CT1 R
Description
CRSEAL 524373 / 71X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524373 / 71X0.813X1.25 CT1 R
BDI # 1253536
Features
Housing Bore - Millimeter:
1828.8
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
72
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
71
Shaft Diameter - Millimeter:
1803.4
Inch - Metric:
Inch