46324 / 4.625X6.25X0.5 CRWH1 R
Description
CRSEAL 46324 / 4.625X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46324
BDI # 1252896
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186238
46305 / 4.625X6.001X1.063 SCOT1 R
Description
CRSEAL 46305 / 4.625X6.001X1.063 SCOT1 R ; LIP SEAL
Part # 46305
BDI # 1252893
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
44973 / 4.5X5.501X0.438 CRWH1 V
Description
CRSEAL 44973 / 4.5X5.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 44973
BDI # 1244396
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186194
45110 / 4.5X6.001X0.5 CRWH1 R
Description
CRSEAL 45110 / 4.5X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 45110
BDI # 1244406
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186206
115X140X12 CRW1 V
Description
CRSEAL 115X140X12 CRW1 V SGL LIP SEAL ; 4.528MM SHAFT DIA 140MM HOUSING BORE
Part # 115X140X12 CRW1 V
BDI # 1244417
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186215