1132-1300-44 HDS7 H
Description
CRSEAL 1132-1300-44 HDS7 H SGL LIP SEAL
Part # 1132-1300-44 HDS7 H
BDI # 22782208
Features
Housing Bore - Millimeter:
1300
Nominal Width - Millimeter:
44
Housing Bore - Inch:
51.181
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
44.567
Shaft Diameter - Millimeter:
1132
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
25003-9918
Description
25003-9918 OIL SEAL ; LARGE BORE 1126MM IDX1164MM OD X 19MM W
Part # 25003-9918
BDI # 22819626
Features
Housing Bore - Millimeter:
1164.26
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
45.837
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.337
Shaft Diameter - Millimeter:
1126.16
Inch - Metric:
Inch
21852-4563
Description
21852-4563 OIL SEAL ; 1130MM ID X 1168MM ODX 19MM W LARGE BORE
Part # 21852-4563
BDI # 22822605
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch
21247-4563
Description
21247-4563 OIL SEAL ; NON-RETURNABLE 1130MM ID 1168MM OD
Part # 21247-4563
BDI # 22812815
Features
Housing Bore - Millimeter:
1168.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
46
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
44.5
Shaft Diameter - Millimeter:
1130.3
Inch - Metric:
Inch