522677 / 47.625X1.063X1.5 CT1 R
Description
CRSEAL 522677 / 47.625X1.063X1.5 CT1 R ; SINGLE LIP SEAL
Part # 522677 / 47.625X1.063X1.5 CT1 R
BDI # 1253475
Features
Housing Bore - Millimeter:
1235.075
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
48.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
47.625
Shaft Diameter - Millimeter:
1209.675
Inch - Metric:
Inch
526021 / 47.5X0.938X1.375 CT1 R
Description
CRSEAL 526021 / 47.5X0.938X1.375 CT1 R ; SINGLE LIP SEAL
Part # 526021 / 47.5X0.938X1.375 CT1 R
BDI # 1253595
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
49.5
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
24715-5447
Description
24715-5447 OIL SEAL ; NON-RETURNABLE 1207MM ID 1257MM OD
Part # 24715-5447
BDI # 22843007
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
614575