64994 / 6.5X7.5X0.5 CRWH1 R
Description
CRSEAL 64994 / 6.5X7.5X0.5 CRWH1 R SEAL
Part # 64994
BDI # 1244626
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187108
190X220X15 HMS5 RG
Description
CRSEAL 190X220X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 7.48MM SHAFT DIA 220MM
Part # 190X220X15 HMS5 RG
BDI # 1415070
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606639
64993 / 6.5X7.5X0.5 CRWA1 R
Description
CRSEAL 64993 / 6.5X7.5X0.5 CRWA1 R SEAL
Part # 64993
BDI # 1244625
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603837
60028 / 6X7.5X0.5 CRWHA1 R
Description
CRSEAL 60028 / 6X7.5X0.5 CRWHA1 R SEAL
Part # 60028
BDI # 1244599
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187013
180X210X15 HMS5 RG
Description
CRSEAL 180X210X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 7.087MM SHAFT DIA 210MM
Part # 180X210X15 HMS5 RG
BDI # 1415068
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606604