Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
160X190X15 HMSA10 RG
Description
CRSEAL 160X190X15 HMSA10 RG DBL LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE
Part # SIM 160X190X15 HMSA10
BDI # 1415067
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606502
62480 / 6.25X7.25X0.5 HDW1 R
Description
CRSEAL 62480 / 6.25X7.25X0.5 HDW1 R ; SGL LIP SEAL
Part # 62480 / 6.25X7.25X0.5 HDW1 R
BDI # 1259225
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187053
62497 / 6.25X7.5X0.5 CRWH1 V
Description
CRSEAL 62497 / 6.25X7.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 62497 / 6.25X7.5X0.5 CRWH1 V
BDI # 1259226
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187056
Features
Housing Bore - Millimeter:
219.837
Nominal Width - Millimeter:
27.94
Housing Bore - Inch:
8.655
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
6.238
Shaft Diameter - Millimeter:
158.445
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
199199