25003-5780
Description
25003-5780 OIL SEAL ; LARGE BORE 750MM ID X 775MM OD X 13MM W
Part # 25003-5780
BDI # 22803566
Features
Housing Bore - Millimeter:
775.386
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
30.527
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
29.527
Shaft Diameter - Millimeter:
749.986
Inch - Metric:
Inch
25003-6403
Description
25003-6403 OIL SEAL ; LARGE BORE 749MM ID X 800MM OD X 21MM W
Part # 25003-6403
BDI # 22836568
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
24700-0498
Description
24700-0498 OIL SEAL ; 749MM ID X 800MM OD X 19MM W LARGE BORE
Part # 24700-0498
BDI # 22838168
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21247-4352
Description
21247-4352 OIL SEAL ; 749MM ID X 800MM OD X 22MM W LARGE BORE
Part # 21247-4352
BDI # 22841914
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21221-4352
Description
21221-4352 OIL SEAL ; 749MM ID X 800MM OD X 22MM W LARGE BORE
Part # 21221-4352
BDI # 22847384
Features
Housing Bore - Millimeter:
800.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
31.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch