21773-4637
Description
21773-4637 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21773-4637
BDI # 1316425
Features
Housing Bore - Millimeter:
1155.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
21238-4436
Description
21238-4436 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4436
BDI # 1314812
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.25
Shaft Diameter - Millimeter:
946.15
Inch - Metric:
Inch
21238-4578
Description
21238-4578 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21238-4578
BDI # 1314831
Features
Housing Bore - Millimeter:
1231.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.5
Shaft Diameter - Millimeter:
1181.1
Inch - Metric:
Inch
25003-5714
Description
25003-5714 OIL SEAL ; LARGE BORE 914MM ID X 953MM OD X 19MM W
Part # 25003-5714
BDI # 22837626
Features
Housing Bore - Millimeter:
952.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
37.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
24715-5532
Description
24715-5532 OIL SEAL ; NON RETURNABLE 1143MM ID 1194MM OD
Part # 24715-5532
BDI # 22839382
Features
Housing Bore - Millimeter:
1193.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
47
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch