24062-4409
Description
24062-4409 HI-PERFORMANCE SEAL ; NON-RETURNABLE 137MM ID 162MM OD 11MM W
Part # 24062-4409
BDI # 22835274
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
25002-3151
Description
25002-3151 HI-PERFORMANCE SEAL ; NON-RETURNABLE 137MM IDX191MM ODX16MM W
Part # 25002-3151
BDI # 22812731
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.5
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
25003-3127
Description
25003-3127 HI-PERFORMANCE SEAL ; NON-RETURNABLE 137MM IDX165MM ODX16MM W
Part # 25003-3127
BDI # 22839938
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
25003-4576
Description
25003-4576 HI-PERFORMANCE SEAL ; NON-RETURNABLE 137MM IDX160MM ODX13MM W
Part # 25003-4576
BDI # 22826784
Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
21086-3125
Description
21086-3125 HI-PERFORMANCE SEAL ; NON-RETURNABLE 137MM ID 165MM OD 13MM W
Part # 21086-3125
BDI # 22810435
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch