Features
Housing Bore - Millimeter:
504.8
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
19.874
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
17.874
Shaft Diameter - Millimeter:
454
Inch - Metric:
Inch
Other Features:
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
616502
24700-4600
Description
24700-4600 OIL SEAL ; 454MM ID 505MM OD 21MM W
Part # 24700-4600
BDI # 22841130
Features
Housing Bore - Millimeter:
504.8
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
19.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
17.874
Shaft Diameter - Millimeter:
454
Inch - Metric:
Inch
1787520 / 17.874X19.874X0.844 HDS7 R
Description
CRSEAL 1787520/17.874X19.874X0.844HDS7R ; SGL LIP SEAL
Part # 1787520 / 17.874X19.874X0.844 HDS7 R
BDI # 1244442
Features
Housing Bore - Millimeter:
504.8
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
19.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.874
Shaft Diameter - Millimeter:
454
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
606100
1787519 / 17.874X19.874X0.702 HDS7 R
Description
CRSEAL 1787519/17.874X19.874X0.702HDS7R ; SGL LIP SEAL
Part # 1787519 / 17.874X19.874X0.702 HDS7 R
BDI # 22780239
Features
Housing Bore - Millimeter:
504.8
Nominal Width - Millimeter:
17.831
Housing Bore - Inch:
19.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.702
Shaft Diameter - Inch:
17.874
Shaft Diameter - Millimeter:
454
Inch - Metric:
Inch
Other Features:
Heavy Duty