18446 / 1.844X2.75X0.375 CRSA1 R
Description
CRSEAL 18446 / 1.844X2.75X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18446
BDI # 1244877
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183307
18444 / 1.844X2.75X0.313 CRW1 P
Description
CRSEAL 18444 / 1.844X2.75X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18444
BDI # 1244728
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183306
18408 / 1.844X2.402X0.234 HMA1 R
Description
CRSEAL 18408 / 1.844X2.402X0.234 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18408
BDI # 1243232
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606042
18425 / 1.844X2.623X0.313 CRW1 R
Description
CRSEAL 18425 / 1.844X2.623X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18425
BDI # 1244725
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183305
Features
Housing Bore - Millimeter:
69.799
Nominal Width - Millimeter:
10.795
Housing Bore - Inch:
2.748
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.425
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional