2788518 / 27.882X29.882X0.813 HS8 R
Description
CRSEAL 2788518/27.882X29.882X0.813 HS8 R ; SGL LIP SEAL
Part # 2788518 / 27.882X29.882X0.813 HS8 R
BDI # 22780459
Features
Housing Bore - Millimeter:
759.003
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
29.882
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
27.882
Shaft Diameter - Millimeter:
708.203
Inch - Metric:
Inch