25006-9968
Description
25006-9968 OIL SEAL ; NON-RETURNABLE 822MM ID 873MM OD 25MM W
Part # 25006-9968
BDI # 22812663
Features
Housing Bore - Millimeter:
873.125
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.375
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
25003-9212
Description
25003-9212 OIL SEAL ; NON-RETURNABLE 822MM ID 854MM OD 13MM W
Part # 25003-9212
BDI # 22813475
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
24610-8340
Description
24610-8340 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24610-8340
BDI # 22808363
Features
Housing Bore - Millimeter:
885.825
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
25003-5361
Description
25003-5361 OIL SEAL ; 822MM ID 854MM OD 16MM W
Part # 25003-5361
BDI # 22846504
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch
25003-9968
Description
25003-9968 OIL SEAL ; 822MM ID 873MM OD 25MM W
Part # 25003-9968
BDI # 22814849
Features
Housing Bore - Millimeter:
873.125
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
32.375
Shaft Diameter - Millimeter:
822.325
Inch - Metric:
Inch