594785 / 825X17.48X28.57 CT1 R
Description
CRSEAL 594785 / 825X17.48X28.57 CT1 R ; SGL LIP SEAL
Part # 594785 / 825X17.48X28.57 CT1 R
BDI # 1254712
Features
Housing Bore - Millimeter:
850.392
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
33.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
32.48
Shaft Diameter - Millimeter:
824.992
Inch - Metric:
Inch