524219 / 33.688X0.813X1.25 CT1 R
Description
CRSEAL 524219 / 33.688X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524219 / 33.688X0.813X1.25 CT1 R
BDI # 1253508
Features
Housing Bore - Millimeter:
881.075
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
34.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
33.688
Shaft Diameter - Millimeter:
855.675
Inch - Metric:
Inch