33-2594Z148G1
Description
33-2594Z148G1 DC MOTOR ; POR .5HP 2500RPM DC 42CZ 3327P TENV F2 N
Part # 33-2594Z148G1
BDI # 20176621
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
13.33
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F2 Face
33-2328Z102
Description
33-2328Z102 ; .33HP 1750RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z102
BDI # 20106301
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2328Z131
Description
33-2328Z131 DC MOTOR ; POR .33HP 1750RPM 42CZ 3327P TENV F1 N
Part # 33-2328Z131
BDI # 20106302
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2328Z148G1
Description
33-2328Z148G1 DC MOTOR ; POR .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z148G1
BDI # 20106303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2328Z160
Description
33-2328Z160 DC MOTOR ; POR .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z160
BDI # 20106304
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face