Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
977.9
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
1
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
526245 / 37X0.813X1 CT3 R
Description
CRSEAL 526245 SINGLE LIP SEAL ; POR 37X0.813X1 CT3 R NON RETURNABLE
Part # 526245 / 37X0.813X1 CT3 R
BDI # 1253598
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
0
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
24700-0559
Description
24700-0559 OIL SEAL ; NON-RETURNABLE 940MM ID 991MM OD 22MM W
Part # 24700-0559
BDI # 22812579
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
24618-0831
Description
24618-0831 OIL SEAL ; NON-RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24618-0831
BDI # 22821675
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch