Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655194
Housing Style:
679.45
Housing Material:
0.052
Slot to Slot Distance - Millimeter:
18.875
Assembly Components:
M272749 (2) | M272710D (1) | M272749XB (1)
Rolling Element:
26.75
MT11240082
Description
MT11240082 TAKEUP RLR BRG ; POR MTO 4" SHFT DIA FIXED CI TAKE-UP BL
Part # MT11240082
BDI # 24127980
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
8.625
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.063
Slot to Slot Distance - Millimeter:
219.08
Slot Width - Millimeter:
52.4
Other Features:
Single Set Collar
Housing Style:
Center Pull Horizontal
Rolling Element:
Spherical Roller Bearing
WSTU-IP-304RE
Description
WSTU-IP-304RE TAKEUP BALL BRG ; NON RETURNABLE
Part # WSTU-IP-304RE
BDI # 246470
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Wide Slot | Expansion | Trident Seal
Global Part Number GPN:
674534
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
8.625
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
2.063
Slot to Slot Distance - Millimeter:
219.08
Other Features:
Double Row | Heavy Duty | Double Collar | Light Contact Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677787
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
8.625
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
2.063
Slot to Slot Distance - Millimeter:
219.08
Other Features:
Double Row | Light Contact Seal | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677925
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing