Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 33

Next

Compare
RBC 6

COMPARE

RBC 6

Description
RBC 6 CAM FOLLOWER BEARING ; STUD 6" DIA FLAT SURFACE STUD

RBC BEARINGS

Part # RBC6

BDI # 795034

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
FTR 5

COMPARE

FTR 5

Description
FTR 5 TRACK ROLLER ; 5" RLR DIA TRB

RBC BEARINGS

Part # FTR5

BDI # 23207657

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Price Inventory : In stock
Loading Price
QTY
CFH 3-1/4 SB

COMPARE

CFH 3-1/4 SB

Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W

OSBORN LOAD RUNNERS

Part # 0009218900

BDI # 26008908

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 3 1/2 SB

COMPARE

CCFH 3 1/2 SB

Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 3-1/2IN OD

MCGILL

Part # 2341512000

BDI # 347109

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 2.75
Stud Diameter - Millimeter: 69.85
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22638

Price Inventory : Available to order
Loading Price
QTY
CCFH 4 S

COMPARE

CCFH 4 S

Description
CCFH 4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2401510000

BDI # 347115

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22643

Price Inventory : Available to order
Loading Price
QTY