Page 1 of 3

Next

Compare
KR32-PP-A

COMPARE

KR32-PP-A

Description
KR32-PP-A STUD TYPE TRACK ROLLER ; 32MM X 12MM X 40MM DBL

INA

Part # KR32-PP-A

BDI # 1411802

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239986

Price Inventory : In stock
Loading Price
QTY
KRV32-PP-A

COMPARE

KRV32-PP-A

Description
KRV32-PP-A STUD TYPE TRACK ROLLER

INA

Part # KRV32-PP-A

BDI # 1411814

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240013

Price Inventory : In stock
Loading Price
QTY
KR30-PP-A

COMPARE

KR30-PP-A

Description
KR30-PP-A STUD TYPE TRACK ROLLER ; 30MM 12MM X 40MM DBL

INA

Part # KR30-PP-A

BDI # 18315191

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239985

Price Inventory : In stock
Loading Price
QTY
MCF 30 SX

COMPARE

MCF 30 SX

Description
MCF 30 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1630011101

BDI # 344758

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20943

Price Inventory : Available to order
Loading Price
QTY
MCF 30 SB

COMPARE

MCF 30 SB

Description
MCF 30 SB CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # 1630015001

BDI # 344756

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20941

Price Inventory : Available to order
Loading Price
QTY