L3605T-50
Description
L3605T-50 GENERAL PURPOSE AC MOTOR ; 2HP 1425RPM 1PH 50HZ 182T 3634LC TEFC F1
Part # L3605T-50
BDI # 129507
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
VSSEWDM90114D-57
Description
VSSEWDM90114D-57 THREE PHASE MOTOR AC ; MTO 1.1KW 1460RPM 3PH 50HZ
Part # VSSEWDM90114D-57
BDI # 131924
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.82
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
B5 Face
L1209-50
Description
L1209-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3424L OPEN F1
Part # L1209-50
BDI # 129357
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.63
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L1307-50
Description
L1307-50 GENERAL PURPOSE AC MOTOR ; .75HP 1425RPM 1PH 50HZ 56 3524L OPEN F1
Part # L1307-50
BDI # 129373
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
L1318-50
Description
L1318-50 GENERAL PURPOSE AC MOTOR ; 1HP 1425RPM 1PH 50HZ 56 3528L OPEN F1
Part # L1318-50
BDI # 129390
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted