35P489Z406G1
Description
35P489Z406G1 ; 1HP 1750/2050RPM DC MOTOR
Part # 35P489Z406G1
BDI # 21782652
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750 | 2050
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.36
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1750 | 2050
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
36.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
34-7439Z599G1
Description
34-7439Z599G1 DC MOTOR ; POR 1HP 1750/2050RPM 56HC 3435D F1 N
Part # 34-7439Z599G1
BDI # 20108864
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750 | 2050
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.71
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face