Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.974
Outside Diameter - Millimeter:
75.54
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.974
Outside Diameter - Millimeter:
75.54
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
TN11-2
Description
TN11-2 BRG LOCKNUT ; 18TPI 2-31/32" OD 0.51" NOMINAL THK
Part # TN11-2
BDI # 1374315
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954