AN 19
Description
AN 19 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # AN 19
BDI # 1266050
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.943
Outside Diameter - Millimeter:
125.552
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
TAN19-2
Description
TAN19-2 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # TAN19
BDI # 1374126
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517