ARN-26

COMPARE

ARN-26

Description
ARN-26 REMOVAL NUT ; 5.622-12 THREAD 07.3120IN OD 0.9060" THK

WHITTET-HIGGINS

Part # ARN-26

BDI # 967658

Features

Thread Size: 5.622-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.312
Outside Diameter - Millimeter: 185.725
Threads per Inch: 12

Nominal Thickness - Inch: 0.906
Nominal Thickness - Millimeter: 23.012

Price Inventory : Available to order
Request A Price QTY