KM 24
Description
KM 24 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 723356
BDI # 27315745
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Nominal Thickness - Inch:
0.906
Nominal Thickness - Millimeter:
23
KM-24
Description
KM-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KM-24
BDI # 967694
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
One Piece Split | M10 Clamp Screw
Nominal Thickness - Inch:
0.831
Nominal Thickness - Millimeter:
21.1
BLM-24
Description
BLM-24 LOCKNUT ; M120 X 2.0 THREAD 165.1MM OD 28MM THK
Part # BLM-24
BDI # 966457
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Mechanical Lock | M6 Lock Screw
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28