MCF 35 SB
Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # 1635015001
BDI # 344772
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20954
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240001
KR35-PP-A
Description
KR35-PP-A STUD TYPE TRACK ROLLER ; 16MM ID X 35MM OD
Part # KR35-PP-A
BDI # 1181340
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239987
KRV35-X-PPA
Description
KRV35-X-PPA STUD TYPE TRACK ROLLER ; POR 35MM X 16MM X 52MM DBL
Part # KRV35-X-PP-A
BDI # 1174967
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240057
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240014