Page 1 of 5

Next

Compare

COMPARE

M3161TX

Description
M3161TX ; 3HP 1745RPM 3PH 60HZ

BALDOR-RELIANCE

Part # M3161TX

BDI # 17055590

Price Inventory : Available to order
Loading Price
QTY
.5018ES3E56CFL-S

COMPARE

.5018ES3E56CFL-S

Description
.5018ES3E56CFL-S GENERAL PURPOSE MOTOR ; 0.5HP 4P 56C WCF2

WEG

Part # .5018ES3E56CFL-S

BDI # 21464340

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.535
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EM3614T

COMPARE

EM3614T

Description
EM3614T GENERAL PURPOSE AC MOTOR ; 2HP 1170RPM 3PH 184T 3640M

BALDOR-RELIANCE

Part # EM3614T

BDI # 127355

Price Inventory : Available to order
Loading Price
QTY
EM3546

COMPARE

EM3546

Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3520M TEFC F1 N

BALDOR-RELIANCE

Part # EM3546

BDI # 127315

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M3538

COMPARE

M3538

Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56 3416M TEFC F1

BALDOR-RELIANCE

Part # M3538

BDI # 129554

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY