1160T10 COVER
Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
Part # 4300489
BDI # 18106565
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96
23288CAMC3P55W507
Description
23288CAMC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAMC3P55W507
BDI # 21736446
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1160TGHCOVER
Description
PHE 1160TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1160TGHCOVER
BDI # 1281894
Features
Component:
Horizontal Split Cover
Width - Millimeter:
279
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
19.724
Outside Diameter - Millimeter:
501
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.984
24184CAMK30E4C4
Description
24184CAMK30E4C4 SPHERICAL ROLLER BEARING ; 420MM BOREX700MM ODX280MM W
Part # 24184CAMK30E4C4
BDI # 20400640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing