Features
Component:
Spacer Assembly
Width - Millimeter:
381
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
15
PHE 1150TGVCOVER
Description
PHE 1150TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1150TGVCOVER
BDI # 1281912
Features
Component:
Vertical Split Cover
Width - Millimeter:
406
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
18.74
Outside Diameter - Millimeter:
476
Other Features:
Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
15.984
390RXK2103AC7
Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 390RXK2103AC7
BDI # 1339047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.654
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/670-BEA-XL-K30-MB1-C3
Description
241/670-BEA-XL-K30-MB1-C3 X-LIFE BRG ; SPHERICAL ROLLER
Part # 241/670-BEA-XL-K30-MB1-C3
BDI # 1142880
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No