QF50DESPBODYX2105MM
Description
QF50DESPBODYX2105MM ; COUPLING BODY
Part # QF50DESPBODYX2105MM
BDI # 21967122
Features
Component:
Spacer Assembly
Width - Millimeter:
2105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
82.874
230/670CAME4
Description
230/670CAME4 SPHERICAL ROLLER BEARING ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAME4
BDI # 20400322
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QF25DESPBODYX63-1/8
Description
QF25DESPBODYX63-1/8 ; COUPLING BODY
Part # QF25DESPBODYX63-1/8
BDI # 21967106
Features
Component:
Spacer Assembly
Width - Millimeter:
1603.375
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
63.125
QF1890DESPBODYX2744MM
Description
QF1890DESPBODYX2744MM ; COUPLING BODY
Part # QF1890DESPBODYX2744MM
BDI # 21967114
Features
Component:
Spacer Assembly
Width - Millimeter:
2744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
108.031
QF1890DESPBODYX39-15/16
Description
QF1890DESPBODYX39-15/16 ; COUPLING BODY
Part # QF1890DESPBODYX39-15/16
BDI # 21967116
Features
Component:
Spacer Assembly
Width - Millimeter:
1014.425
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
39.938