329176D-2
Description
329176D-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 12-18 OD
Part # 329176D-2
BDI # 24619603
Features
Component:
Double Cup
Width - Millimeter:
161.925
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Standard
Width - Inch:
6.375
Basic Number:
329176
E-1927-B
Description
E-1927-B CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW
Part # E-1927-B
BDI # 1354339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
1110T10-COV
Description
1110T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1110T10-COV
BDI # 21974516
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
6.36
SL08052-S1B-C5
Description
SL08052-S1B-A-C5 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 260MM ID X 400MM OD
Part # SL08052-S1B-C5
BDI # 19265319
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing