Page 1 of 10

Next

Compare
23164KEMBW40IW534C4

COMPARE

23164KEMBW40IW534C4

Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG

TIMKEN

Part # 23164KEMBW40IW534C4

BDI # 20054658

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164EMBW507C08

COMPARE

23164EMBW507C08

Description
23164EMBW507C08 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM WD

TIMKEN

Part # 23164EMBW507C08

BDI # 20351971

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164EMBW509C08C3

COMPARE

23164EMBW509C08C3

Description
23164EMBW509C08C3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM W

TIMKEN

Part # 23164EMBW509C08C3

BDI # 20054710

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164EJW507C08C3

COMPARE

23164EJW507C08C3

Description
23164EJW507C08C3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 176MM WD

TIMKEN

Part # 23164EJW507C08C3

BDI # 21966356

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23256KEJW507C08

COMPARE

23256KEJW507C08

Description
23256KEJW507C08 SPHERICAL RLR BRG ; 280MM ID 500MM OD 176MM WD

TIMKEN

Part # 23256KEJW507C08

BDI # 21966285

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY