Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
QF1890SPBODYX17-1/2
Description
QF1890SPBODYX17-1/2 ; COUPLING BODY
Part # QF1890SPBODYX17-1/2
BDI # 21967110
Features
Component:
Spacer Assembly
Width - Millimeter:
444.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
17.5
QF1890DESPBODYX2744MM
Description
QF1890DESPBODYX2744MM ; COUPLING BODY
Part # QF1890DESPBODYX2744MM
BDI # 21967114
Features
Component:
Spacer Assembly
Width - Millimeter:
2744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
108.031
QF1890DESPBODYX39-15/16
Description
QF1890DESPBODYX39-15/16 ; COUPLING BODY
Part # QF1890DESPBODYX39-15/16
BDI # 21967116
Features
Component:
Spacer Assembly
Width - Millimeter:
1014.425
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
39.938