7201 BTN1
Description
7201 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7201 BTN1
BDI # 25883754
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3MM9307WICRSUM
Description
3MM9307WICRSUM PRECISION BALL BEARING ; NON RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 3MM9307WICRSUM
BDI # 1340186
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMV9103HXVVSULFS637
Description
3MMV9103HXVVSULFS637 PRECISION BALL BRG ; NON RETURNABLE 17MM BORE 35MM OD 10MM
Part # 3MMV9103HXVVSULFS637
BDI # 1340859
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM9103WI FS381A
Description
2MM9103WI FS381A PRECISION BALL BEARING ; NON RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 2MM9103WI FS381A
BDI # 1333930
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring